FACOM

FACOM Bit for inner hex screws - ENH.314 - Impact insert bits 1/2" L50mm 14mm

  • ERIKS:23442963
  • Manufacturer:3148510238784
Image 1
STANDARDS: NF ISO 1173, ISO 1173
Use with impact wrenches.
Drive 1/2" - 12.7 mm.
Finish: burnt.
Save to list

€10.74/ pieceexcl. VAT

€13.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ENH.3
Connection size
1/2
Dimension
14 mm
Length
50 mm