FACOM

FACOM Bit for inner hex screws - ENH.210 - Impact insert bits 5/16" L30mm 10mm

  • ERIKS:23442968
  • Manufacturer:3148510238838
Image 1
STANDARDS: NF ISO 1173, ISO 1173
Use with impact screwdrivers.
Drive 5/16" - 7.94 mm.
Finish: burnt.
Save to list

€3.87/ pieceexcl. VAT

€4.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ENH.2
Connection size
5/16
Dimension
10 mm
Length
30 mm