FACOM

FACOM Bit for inner hex screws - EH.208 - Bits for countersunk hex screws 5/16" L30mm 8mm

  • ERIKS:23442956
  • Manufacturer:3148510233895
Image 1
STANDARDS: NF ISO 1173, ISO 1173
For manual screwing.
Drive 5/16" - 7.94 mm.
Save to list

€3.94/ pieceexcl. VAT

€4.77incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EH.2
Connection size
5/16
Dimension
8 mm
Length
30 mm