FACOM

FACOM Bit for inner hex screws - EH.205L - Hexagon bit, long, 5/16", L70 mm 5mm

  • ERIKS:23442923
  • Manufacturer:3148510229348
Image 1
STANDARDS: NF ISO 1173, ISO 1173
For manual screwing.
Drive 5/16" - 7.94 mm.
Save to list

€5.65/ pieceexcl. VAT

€6.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EH.2
Connection size
5/16
Dimension
5 mm
Length
70 mm