FACOM

FACOM Bit for inner hex screws - EH.205/16 - Bits for countersunk hex screws 5/16" L30mm 5/16

  • ERIKS:23442954
  • Manufacturer:3148510233857
Image 1
STANDARDS: NF ISO 1173, ISO 1173
For manual screwing.
Drive 5/16" - 7.94 mm.
Save to list

€4.05/ pieceexcl. VAT

€4.90incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EH.2
Connection size
5/16
Dimension
5/16 in
Length
30 mm