FACOM

FACOM Bit for inner hex screws - EH.103/16 - Inserts bit 1/4", L25mm 3/16

  • ERIKS:23442941
  • Manufacturer:3148510233703
Image 1
STANDARDS: NF ISO 2351-3, NF ISO 1173, ISO 2351-3, ISO 1173, DIN ISO 2351-3
For manual screwing.
Drive 1/4" - 6.35 mm
Save to list

€4.87/ pieceexcl. VAT

€5.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
3/16 in
Length
25 mm