FACOM

FACOM Bit for inner hex screws - EH.101.5 - Inserts bit 1/4", L25mm 1.5mm

  • ERIKS:23442935
  • Manufacturer:3148510233604
Image 1
STANDARDS: NF ISO 2351-3, NF ISO 1173, ISO 2351-3, ISO 1173, DIN ISO 2351-3
For manual screwing.
Drive 1/4" - 6.35 mm
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
1.5 mm
Length
25 mm