FACOM

FACOM Bit for inner hex screws - EF.6DM13L -Sockets 1/4" L70mm for hex head screws magnetic 13mm

  • ERIKS:23442907
  • Manufacturer:3148510228976
Image 1
ISO 1173, DIN 3126, NF ISO 1173.
-Holds the screw with a magnet (M version)
-Drive 1/4" - 6.35 mm with groove.
Save to list

€19.99/ pieceexcl. VAT

€24.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4
Dimension
13 mm
Length
70 mm