FACOM

FACOM Bit for inner hex screws - ECAR.103 - Bit 1/4" L25mm for screws with square head no.3

  • ERIKS:23447068
  • Manufacturer:3148516395849
Image 1
STANDARDS: NF ISO 1173, ISO 1173
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ECAR.1
Connection size
1/4
Dimension
3 mm
Length
25 mm