FACOM

FACOM Bit for crosshead screws - ETORM.105 - 1/4" L25/32mm bit for set TORQ screws 5

  • ERIKS:23447073
  • Manufacturer:3148516396648
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€6.84/ pieceexcl. VAT

€8.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ETOR
Screwing system
Torq-set
Connection size
1/4
Size bit
5
Total length
25 mm