FACOM

FACOM Bit for crosshead screws - EP.631T - Bit 1/4" L50mm for Phillips srews - titanium PH1

  • ERIKS:23443043
  • Manufacturer:3148510241579
Image 1
EP.6T - HIGH PERF` TITANIUM BITS SERIES 6 FOR PHILLIPS® SCREWS
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For use on power or pneumatic nutrunners (except impact wrenches).
-Drive 1/4" - 6.35 mm with groove.
Save to list

€6.53/ pieceexcl. VAT

€7.90incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EP.6T
Screwing system
Philips
Connection size
1/4
Size bit
PH1
Total length
50 mm