FACOM

FACOM Bit for crosshead screws - EP.602T - 1/4" L50mm for Phillips screws PH2

  • ERIKS:23443041
  • Manufacturer:3148510241555
Image 1
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-Drive 1/4" - 6.35 mm with groove.
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EP.60T
Screwing system
Philips
Connection size
1/4
Size bit
PH2
Total length
50 mm