FACOM

FACOM Bit for crosshead screws - EP.102T - 1/4" L25mm for Phillips screws PH2

  • ERIKS:23443032
  • Manufacturer:3148510241463
Image 1
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For intense manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EP.1T
Screwing system
Philips
Connection size
1/4
Size bit
PH2
Total length
25 mm
Alternatives
Product Image

FORMAT Bit extrahard 1/4" DIN3126C6.3 PH2x25mm

  • Eriks:23081384
  • Manufacturer:4317784091985

€0.52/ pieceexcl. VAT

€0.63incl. VAT

Estimated delivery date - 17/11/2026