FACOM

FACOM Bit for crosshead screws - ENP.201 - Impact bits, 5/16", L32mm for Phillips screws PH1

  • ERIKS:23442984
  • Manufacturer:3148510239019
Image 1
-STANDARDS: NF ISO 1173, ISO 1173
-Use with impact screwdrivers.
-Drive 5/16" - 7.94 mm.
-Finish: burnt.
Save to list

€3.30/ pieceexcl. VAT

€3.99incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ENP,2
Screwing system
Philips
Connection size
5/16
Size bit
PH1
Total length
32 mm