FACOM

FACOM Bit for crosshead screws - ED.631T - Bit 1/4" L50 for Pozidriv screws - titanium PZ1

  • ERIKS:23442894
  • Manufacturer:3148510227252
Image 1
ED.6T - HIGH PERF` TITANIUM BITS SERIES 6 FOR POZIDRIV® SCREWS
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For use on power or pneumatic nutrunners (except impact wrenches).
-Drive 1/4" - 6.35 mm with groove.
Save to list

€6.89/ pieceexcl. VAT

€8.34incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ED.6T
Screwing system
Pozidriv PZ
Connection size
1/4
Size bit
PZ1
Total length
50 mm