FACOM

FACOM Bit for crosshead screws - ED.602T - High performance Bit 1/4" L50mm for Pozidriv screws PZ2

  • ERIKS:23442892
  • Manufacturer:3148510227238
Image 1
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-Drive 1/4" - 6.35 mm with groove.
Save to list

€4.47/ pieceexcl. VAT

€5.41incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ED.60T
Screwing system
Pozidriv PZ
Connection size
1/4
Size bit
PZ2
Total length
50 mm