FACOM

FACOM Bit for crosshead screws - ED.201 - Bit 5/16" L32mm for Pozidriv screws PZ1

  • ERIKS:23442881
  • Manufacturer:3148510226613
Image 1
ED.2 - STANDARD BITS SERIES 2 FOR POZIDRIV® SCREWS
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For manual screwing.
-Drive 5/16" - 7.94 mm.
Save to list

€4.06/ pieceexcl. VAT

€4.91incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ED.2
Screwing system
Pozidriv PZ
Connection size
5/16
Size bit
PZ1
Total length
32 mm