FACOM

FACOM Bit for crosshead screws - ED.132T - Bit 1/4" L25mm for Pozidriv screws - titanium PZ2

  • ERIKS:23442878
  • Manufacturer:3148510226323
Image 1
ED.13T /EP.13T - HIGH PERF` TITANIUM BITS SERIES 1 FOR POZIDRIV® / Philips SCREWS
-For use on power or pneumatic nutrunners (except impact wrenches).
-Drive 1/4" - 6.35 mm.
Save to list

€4.06/ pieceexcl. VAT

€4.91incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ED.13T
Screwing system
Pozidriv PZ
Connection size
1/4
Size bit
PZ2
Total length
25 mm