FACOM

FACOM Bit for crosshead screws - ED.112 - 1/4" L50mm for Pozidriv screws PZ2

  • ERIKS:23442876
  • Manufacturer:3148510226286
Image 1
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€4.82/ pieceexcl. VAT

€5.83incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ED.1
Screwing system
Pozidriv PZ
Connection size
1/4
Size bit
PZ2
Total length
50 mm