FACOM

FACOM Bit for crosshead screws - ED.111 - 1/4" L50mm for Pozidriv screws PZ1

  • ERIKS:23442875
  • Manufacturer:3148510226279
Image 1
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€3.94/ pieceexcl. VAT

€4.77incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ED.1
Screwing system
Pozidriv PZ
Connection size
1/4
Size bit
PZ1
Total length
50 mm