FACOM

FACOM Bench hammer - 202H.2 - Ball head engineers hammer 40mm

  • ERIKS:23448743
  • Manufacturer:3148517524644
Image 1
202H - BALL HEAD ENGINEERS HAMMERS
-STANDARDS: NF ISO 15601, ISO 15601, ASME B107.400
-High safety hickory handle, steel wedge.
Save to list

€40.89/ pieceexcl. VAT

€49.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
1.11 g
Diameter
40 mm