FACOM

FACOM Bench hammer - 202H.1P1/2 - Ball head engineers hammer 37mm

  • ERIKS:23448742
  • Manufacturer:3148517524569
Image 1
202H - BALL HEAD ENGINEERS HAMMERS
-STANDARDS: NF ISO 15601, ISO 15601, ASME B107.400
-High safety hickory handle, steel wedge.
Save to list

€37.37/ pieceexcl. VAT

€45.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
840 g
Diameter
37 mm
Material stick
Wood