FACOM

FACOM Bench hammer - 202H.1 - Ball head engineers hammer 31mm

  • ERIKS:23448741
  • Manufacturer:3148517524484
Image 1
202H - BALL HEAD ENGINEERS HAMMERS
-STANDARDS: NF ISO 15601, ISO 15601, ASME B107.400
-High safety hickory handle, steel wedge.
Save to list

€33.83/ pieceexcl. VAT

€40.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
430 g
Diameter
31 mm