FACOM

FACOM Bench hammer - 202H.1/2 - Ball head engineers hammer 26mm

  • ERIKS:23448740
  • Manufacturer:3148517524309
Image 1
202H - BALL HEAD ENGINEERS HAMMERS
-STANDARDS: NF ISO 15601, ISO 15601, ASME B107.400
-High safety hickory handle, steel wedge.
Save to list

€30.21/ pieceexcl. VAT

€36.55incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
280 g
Diameter
26 mm
Material stick
Wood