FACOM

FACOM Bench hammer - 200H.60 - Riveting engineers hammer 60mm

  • ERIKS:23448889
  • Manufacturer:3148517699441
Image 1
200H - RIVETING ENGINEERS HAMMERS
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€51.99/ pieceexcl. VAT

€62.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
2.8 g
Diameter
60 mm