FACOM

FACOM Bench hammer - 200H.28 - Riveting engineers hammer 28mm

  • ERIKS:23448726
  • Manufacturer:3148517495999
Image 1
200H - RIVETING ENGINEERS HAMMERS
-STANDARDS: NF E 71-016, NF ISO 15601, ISO 15601
-High safety hickory handle, triple fit: 2 steel wedges and 1 wood wedge.
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
200H
Weight
380 g
Diameter
28 mm