




€91.67/ pieceexcl. VAT
€110.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATPA4V |
Type | Automotive Screwdriver Set |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 0.671 kg |
Type | Automotive Screwdriver Set |
Length | 170 mm |
Width | 36 mm |