FACOM

FACOM Angled Open Socket Wrench Set, 76 Series, Set of 10

  • ERIKS:23446682
  • Manufacturer:3148515324451
Image 1
75 and 76 - METRIC AND INCH ANGLED SOCKET WRENCH SETS
-STANDARDS: NF ISO 2236, NF ISO 691, ISO 2236, ISO 691, DIN ISO 691
-Presentation: supplied as box or panel sets.
76.JE16 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 Box
76.JN10 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19 Box
76.JN8 8 - 10 - 11 - 13 - 17 - 19 - 22 - 24 Box
76.P22M 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32Panel: PK.1

75.JE16 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 Box
75.JN10 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19 Box
75.JU10 5/16 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/4 - 13/16 - 7/8 Box
75.P22M 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 26 - 27 - 28 - 29 - 30 - 32Panel: PK.1
Save to list

€105.01/ pieceexcl. VAT

€127.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
76
Type
Angled Open Socket Wrench Set
Set version
HIGH PERFORMANCE - Designed for powerful unlocking, VERSATILE - Short head for accessibiliy, long head for power, ONE SIDE OPENING - On the short head for passing threaded rods
Total number of tools
10
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
2.24 kg
Type
Angled Open Socket Wrenche Set