

€123.13/ pieceexcl. VAT
€148.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 75 |
Type | Angled Open Socket Wrench Set |
Set version | HIGH PERFORMANCE - Designed for powerful unlocking, VERSATILE - Short head for accessibiliy, long head for power, ONE SIDE OPENING - On the short head for passing threaded rods |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 3.02 kg |
Type | Angled Open Socket Wrenche Set |