FACOM

FACOM Allen socket - SHP.6EL2A - Bit socket, long 1/2"- 6x220mm

  • ERIKS:23447491
  • Manufacturer:3148516592941
Image 1
-Long and extra long reach series
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€26.48/ pieceexcl. VAT

€32.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SHP.LA
Connection size
1/2 in
Dimension
6 mm
Length
220 mm
Weight
127 g