FACOM

FACOM Allen socket - SHP.6EL1A - Bit socket, long 1/2"- 6x140mm

  • ERIKS:23447490
  • Manufacturer:3148516592866
Image 1
-Long and extra long reach series
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€21.70/ pieceexcl. VAT

€26.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SHP.LA
Connection size
1/2 in
Dimension
6 mm
Length
140 mm
Weight
93 g