FACOM

FACOM Allen socket - SHP.5ELA - Bit socket, long 1/2"- 5x180mm

  • ERIKS:23447489
  • Manufacturer:3148516592781
Image 1
-Long and extra long reach series
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€21.88/ pieceexcl. VAT

€26.47incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SHP.LA
Connection size
1/2 in
Dimension
5 mm
Length
180 mm
Weight
112 g
Alternatives
Product Image

FORMAT Screwdriver bit 1/2" recessed hexagon 5x180mm

  • Eriks:23061796
  • Manufacturer:4317784119597

€10.88/ pieceexcl. VAT

€13.16incl. VAT

Estimated delivery date - 12/11/2026