FACOM

FACOM Allen socket - SHP.12LA - Bit socket, long 1/2"- 12x100mm

  • ERIKS:23447497
  • Manufacturer:3148516593580
Image 1
-Long and extra long reach series
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€30.25/ pieceexcl. VAT

€36.60incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
SHP.LA
Connection size
1/2 in
Dimension
12 mm
Length
100 mm
Weight
144 g