FACOM

FACOM Allen socket - RT.5 - 1/4" 6-point - 5mm

  • ERIKS:23446536
  • Manufacturer:3148515141409
Image 1
-Removable hard tip for more durability.
-R.245 socket.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€11.06/ pieceexcl. VAT

€13.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
RT
Connection size
1/4 in
Dimension
5 mm
Length
37 mm
Alternatives
Product Image

FORMAT Screwdriver bit 1/4" recessed hexagon 5x35 mm

  • Eriks:23061741
  • Manufacturer:4317784096072

€3.59/ pieceexcl. VAT

€4.34incl. VAT

Estimated delivery date - 12/11/2026