FACOM

FACOM Allen socket - RT.2 - 1/4" 6-point - 2mm

  • ERIKS:23446532
  • Manufacturer:3148515140907
Image 1
-Removable hard tip for more durability.
-R.245 socket.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
RT
Connection size
1/4 in
Dimension
2 mm
Length
37 mm