FACOM

FACOM Allen socket - RT.10 - 1/4" 6-point - 10mm

  • ERIKS:23446540
  • Manufacturer:3148515142000
Image 1
-Removable hard tip for more durability.
-R.245 socket.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€12.09/ pieceexcl. VAT

€14.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
RT
Connection size
1/4 in
Dimension
10 mm
Length
37 mm