FACOM

FACOM Allen socket - KT.19A - 3/4" - 19mm

  • ERIKS:23447480
  • Manufacturer:3148516591555
Image 1
-Interchangeable bits with plunger lock.
-Finish: chrome with phosphate bit.
Save to list

€40.37/ pieceexcl. VAT

€48.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
KT.A
Connection size
3/4 in
Dimension
19 mm
Length
25 mm