FACOM

FACOM Allen socket - KT.17A - 3/4" - 17mm

  • ERIKS:23447479
  • Manufacturer:3148516591470
Image 1
-Interchangeable bits with plunger lock.
-Finish: chrome with phosphate bit.
Save to list

€40.37/ pieceexcl. VAT

€48.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
KT.A
Connection size
3/4 in
Dimension
17 mm
Length
25 mm