FACOM

FACOM Allen socket - JT.8 - 3/8" - 8mm

  • ERIKS:23446439
  • Manufacturer:3148515063008
Image 1
-Removable bits.
-J.235 socket.
-Finish: bright chrome with phosphate-hardened tip.
-Available as rack set Ref JT.40.
Save to list

€13.54/ pieceexcl. VAT

€16.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
JT
Connection size
3/8 in
Dimension
8 mm
Length
15 mm