FACOM

FACOM Allen socket - JT.6 - 3/8" - 6mm

  • ERIKS:23446437
  • Manufacturer:3148515062605
Image 1
-Removable bits.
-J.235 socket.
-Finish: bright chrome with phosphate-hardened tip.
-Available as rack set Ref JT.40.
Save to list

€13.48/ pieceexcl. VAT

€16.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
JT
Connection size
3/8 in
Dimension
6 mm
Length
15 mm