FACOM

FACOM Allen key - 83S.L - Hexagon allen key, long with ball end - 2mm

  • ERIKS:23444856
  • Manufacturer:3148511248935
Image 1
- Higher lengths: more lever, higher power, improved line access.
- Finish: phosphate-coated.
Save to list

€1.39/ pieceexcl. VAT

€1.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Model
Metric
Bullet-head
Yes
Wrench width
2 mm
Length
100 mm
Alternatives

€0.67/ pieceexcl. VAT

€0.81incl. VAT

Estimated delivery date - 17/11/2026