FACOM

FACOM Allen key - 83.8avse - Hexagon allen key with L-handle - 8mm

  • ERIKS:23444850
  • Manufacturer:3148511246702
Image 1
STANDARDS: NF ISO 2936, NF EN 60900, ISO 2936, EN 60900, DIN ISO 2936, DIN EN 60900
-Key made in allied steel treated for strength above specifications of standards.
-Insulation with "safety" colour coding.
Save to list

€16.78/ pieceexcl. VAT

€20.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
83.AVESE
Model
Metric
Wrench width
8 mm
Length
125 mm
Insulated
Yes
Isolation protection 1000 V
YES
VDE tested
Yes