FACOM

FACOM Allen key - 83.4avse - Hexagon allen key with L-handle - 4mm

  • ERIKS:23444847
  • Manufacturer:3148511246672
Image 1
STANDARDS: NF ISO 2936, NF EN 60900, ISO 2936, EN 60900, DIN ISO 2936, DIN EN 60900
-Key made in allied steel treated for strength above specifications of standards.
-Insulation with "safety" colour coding.
Save to list

€13.38/ pieceexcl. VAT

€16.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
83.AVESE
Model
Metric
Wrench width
4 mm
Length
125 mm
Insulated
Yes
Isolation protection 1000 V
YES
VDE tested
Yes