

€75.66/ pieceexcl. VAT
€91.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Adjustable Pliers Set |
Total number of tools | 2 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.096 kg |
Type | Adjustable Pliers Set |
Height | 40 mm |
Length | 175 mm |