FACOM

FACOM Adjustable hook wrench 20-100mm

  • ERIKS:23444998
  • Manufacturer:3148511341018
Image 1
Forged in chrome-vanadium steel with divider-type adjustment and centre knurl. Supplied with a set of 8 interchangeable pins.
Save to list

€114.87/ pieceexcl. VAT

€138.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
118
Model
Metric
Single wrench model
No
Length
245 mm
VDE tested
No
Low spark model
No
Weight
530 g
Wrench size small
20 mm
Wrench size large
100 mm
Spare parts & accessories

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Set of 2 spare hooks 6mm for 118A

  • Eriks:23445001
  • Manufacturer:118.EC6

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Set of 2 spare hooks 4mm for 118A

  • Eriks:23444999
  • Manufacturer:118.EC4

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 17/11/2026

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 17/11/2026