

€369.76/ pieceexcl. VAT
€447.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Model | Metric |
Wrench width | 120 - 224 mm |
Length | 610 mm |
Wrench size small | 120 mm |
Wrench size large | 224 mm |