FACOM

FACOM a.301mt momentschroevendr.

  • ERIKS:23442373
  • Manufacturer:3148510012568
Image 1
Save to list

€265.06/ pieceexcl. VAT

€320.72incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/4 in
Tightening moment
from 0.15 to 75 Nm
Total length
135 mm
Weight
125 g