FACOM

FACOM 834B.RTI - Telescopic mirror with ball joint

  • ERIKS:12957547
  • Manufacturer:3662424036217
Image 1
834B.RTI - TELESCOPIC MIRRORS
-Mirror with LED back lighting for better visibility in dark areas.
-Scratch resistant glass.
-Molded plastic rim around the glass to protect parts and ensure mirror durability.
-Joint easily adjustable, and lockable by screw.
-Ergonomic plastic handle resistant to solvents: Skydroll, diesel fuel, etc.
-Max length 850 mm.
Save to list

€25.71/ pieceexcl. VAT

€31.11incl. VAT

17 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
834B.RTI
Diameter
55 mm
Max. length
955 mm