FACOM

FACOM 834 - Fixed inspection mirror ø 24mm L=175mm

  • ERIKS:23445977
  • Manufacturer:3148512068204
Image 1
834 - INSPECTION MIRRORS
-Mirror crimped on plastic.
- 834: one-piece rigid.
- 834.R1: jointed and flexible.
- 834.R2: jointed and flexible.
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
834
Diameter
24 mm
Max. length
175 mm