FACOM

FACOM 826.2 - Flexible gripper 1000mm

  • ERIKS:23445960
  • Manufacturer:3148512061700
Image 1
FLEXIBLE MECHANICAL RETRIEVER 1000 MM
Max nose opening diameter: 29 mm.
Save to list

€100.75/ pieceexcl. VAT

€121.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
826.2
Length
1 mm
Weight
400 g